Beli makita cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  2. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  3. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  4. Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushless
    Mulai

    Rp6.699.900

    Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushless
    atribut:
    • Noise Level (dB): 63
    • Overall Length (mm): 1011
    • Skin Weight (kg): 3.4
    • Voltage (V): 36 (18Vx2)
    • No Load Speed (rpm): Hi: 0-9700 / Med: 0-8200 / Lo: 0-5700
  5. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  6. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  7. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  8. BLACK+DECKER Cordless Drill Driver Kit Box (Mesin Bor Baterai)
    Mulai

    Rp1.199.900

    BLACK+DECKER Cordless Drill Driver Kit Box (Mesin Bor Baterai)
    atribut:
    • Power Source: Lithium Battery
    • Head Size (mm): 10
    • Battery Voltage (V): 10.8
    • No Load Speed (rpm): 550
  9. Makita Cordless Pin Nailer
    Mulai

    Rp10.999.900

    Makita Cordless Pin Nailer
    atribut:
    • Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
    • Magazine Capacity (mm): 28 (1-1/8inch)
    • Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
    • Sound Pressure Level (dBA): 79
    • Vibration Level (m/s²): 2.5 or less
  10. Makita Cordless Grass Trimmer
    Mulai

    Rp4.099.900

    Makita Cordless Grass Trimmer
    atribut:
    • Spindle Size: M8 x 1.25 RH
    • Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
    • Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
    • Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
    • No Load Speed (rpm): 10000
    • Sound Pressure Level (dBA): Nylon Cutting Head: 74
  11. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp19.999.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 6
    • Height (mm): 289
    • Included Accessories: Battery BL1860B x 2, charger DC18RC, case, hook
    • Length (mm): 229
    • Mass (kg): 3.7 (including battery)
    • Number ofImpact (min -1 [times / min]): (Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
    • Rotational Speed (min -1 [rpm]): (Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M10~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: Battery (BL1860B) x 2 / Charger (DC18RC) / With case
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
    • Work Volume (Reference): (Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds
  12. BLACK+DECKER Spare Part Mesin Multifungsi
    Mulai

    Rp989.900

    BLACK+DECKER Spare Part Mesin Multifungsi
    Deskripsi:
    3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
  13. Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drill
    atribut:
    • Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
    • Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32(280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Level (dBA): 93
    • Sound Pressure Level (dBA): 82
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
    • Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
  14. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
Daftar Harga makita cordless Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Rp4.499.900
Makita Cordless Grass & Hedge Trimmer Multi Function Power Head BrushlessRp6.699.900
Makita Mesin Bor Obeng Impact Tanpa KabelRp6.099.900
Makita Cordless Angle GrinderRp4.799.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
BLACK+DECKER Cordless Drill Driver (Mesin Bor Baterai)Rp689.900
Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)Rp3.299.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)